Shop All Square End Mills
Osg
Carbide End Mill, 9.00mm dia, 22.00mm Cut
Mfr # 445-3543
Zoro # G1704781
original price:
$31.89
12% off
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 9.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 22.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 445-3543
- Zoro # G1704781
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 9.00mm |
Length of Cut | 22.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 70.00 mm |
Milling Dia. | 9.00 mm |
Description
Square End Mill, 9.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 22.00 mm, Overall Length 70.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Construction Tripod (DW0736)
- KODIAK CUTTING TOOLS 5/16 Carbide Drill Mill 2 Flute 90 Deg. Pt ALTIN Coated (5541726)
- WILLIAMS Williams Punch and Chisel Set, 17 Pieces (PC-17)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (282256)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (445-1575)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (445-1875)
- OSG Carbide End Mill, 20mm dia., 76.00mm Cut (482-7874)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (855916)
- Osg Square End Mills