Shop All Ball End Mills
Osg
Carbide End Mill, 8.50mm dia, 18.00mm Cut
Mfr # HP416-3346
Zoro # G1711118
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP416-3346
- Zoro # G1711118
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.50mm |
Length of Cut | 18 mm |
Shank Dia. | 10 mm |
Overall Length | 100 mm |
Milling Dia. | 8.5 mm |
Description
Ball End Mill, 8.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 12-Point Blanck Offset Striking Wrench, 1-15/16" opening size. (2631SW)
- OSG Spiral Point Tap, Plug, 2 (1294100)
- URREA 3/8" drive, 6-pt magnetic deep impactsocket 1/2" (7716HM)
- STILETTO STILETTO FH10C Straight Claw Finishing Hammer, 10 oz Head, Titanium Head, Brown/Tan Handle (FH10C)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (414-1562-BN)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN11)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (HP419-0625)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG Ball End Mill, 4" L, 5/16" Shank dia. (484-3125-BN11)
- GS TOOLING 3mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101639)
- Osg End Mills