Shop All Square End Mills
Osg
Carbide End Mill, 8.00mm dia, 42.00mm Cut
Mfr # 484-3150
Zoro # G1706096
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 42.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 484-3150
- Zoro # G1706096
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 42.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 42.00 mm, Overall Length 102.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US TAPE 12 ft Tape Measures, 3/4 in Blade (56908)
- GEARWRENCH 3/8" Drive Pass-Thru™ Quick-Release Adapter (231062GR)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- AMSCOPE 6 1/2 in. Curved Serrated Tip Utility Forceps (TW-425)
- OSG Carbide End Mill, 0.025in dia, 0.078in Cut (492-0250)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- OSG Carbide End Mill, 4.50mm dia, 14.00mm Cut (403-1772)
- OSG Square End Mill, 4.000" L, 0.375" dia. (455-375311)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-625011)
- OSG Square End Carbide End Mills (VGM6-0166)
- Osg Square End Mills