Shop All Square End Mills
Osg
Carbide End Mill, 8.00mm dia, 42.00mm Cut
Mfr # 482-3150
Zoro # G1706209
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 42.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 482-3150
- Zoro # G1706209
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 42.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 42.00 mm, Overall Length 102.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-179 Rebar Cap For 3/8" To 1" Rebar 200 /Box (82-179)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (411607)
- MILWAUKEE TOOL 3/8 in Drive 90 Geared Teeth Flex Head Ratchet, Chrome (48-22-9039)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Square End Mill, 3/8" dia. Milling (82000821)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- HARVEY TOOL End Mill for Composites - Compression Cutter, 0.2500" (1/4) (993716-C4)
- Osg End Mills