Shop All Ball End Mills
Osg
Carbide End Mill, 8.00mm dia, 42.00mm Cut
Mfr # 482-3150-BN
Zoro # G1701957
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 482-3150-BN
- Zoro # G1701957
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 42 mm |
Shank Dia. | 8 mm |
Overall Length | 102 mm |
Milling Dia. | 8 mm |
Description
Ball End Mill, 8 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" HP Segmented Diamond Blade (DW4784)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- BON TOOL Bon 11-201 Stone Pitching Chisel, 2" X 7" (11-201)
- OSG Carbide End Mill, 18mm dia., 35.00mm Cut (403-7087-BN11)
- OSG End Mill, Carbide, WXL, 3/32, 2FL, Ball End (36900911)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (HP419-0625)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (403-3125-BN)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-5)
- Osg Ball End Mills