Shop All Square End Mills
Osg
Carbide End Mill, 8.00mm dia, 29.00mm Cut
Mfr # 464-3150
Zoro # G1706559
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 29.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-3150
- Zoro # G1706559
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 29.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 76.00 mm |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 29.00 mm, Overall Length 76.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 3/8-16X50 Zinc, Silver Metallic, Comp: Steel (K0116.4A43X50)
- BOSCH NailKiller Auger, 7/8In x 7-1/2In, Tube (NKST14)
- K&E TOOLS Wrench, Impact, Oil Bath, 3/8" Drive (KE-275EXT)
- KRAFT TOOL Elite Series 4" All Stainless Steel (DW729PF)
- OSG Square End Mill, 3/4" dia. Milling, List Number: 3815 (38154111)
- OSG Carbide End Mill, 7/64in dia., 3/8in Cut L (36040411)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- OSG Carbide End Mill, 20mm dia., 45.00mm Cut (HP451-7874)
- WIDIA End Mill, 0.2500 in. Milling Dia., I4S (I4S0250T150X)
- Osg End Mills