Shop All Carbide End Mills
Osg
Carbide End Mill, 8.00mm dia, 19.00mm Cut
Mfr # HP432-3150
Zoro # G1709709
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 100.00 mm
- Milling Diameter 8.00mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP432-3150
- Zoro # G1709709
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 100.00 mm |
Milling Diameter | 8.00mm |
Length of Cut | 19.00 mm |
Dimension Type | Metric |
Milling Dia. | 8.00 mm |
Corner Radius | 0.50mm |
Shank Dia. | 8.00 mm |
Description
Corner Radius End Mill, 8.00 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.50mm, 19.00 mm, 100.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Retaining Ring (RR10034S)
- FASTCAP Fastcap FCPS 16 16 ft. x 1 in. Old Standby Tape Measure (FCPS 16)
- DRILL AMERICA 1-1/2"x18" Ship Auger Bit (DMS73-1100)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- OSG Carbide End Mill, 404, 12.0mm D, 25mm Cut L (404-4724)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- OSG Carbide End Mill, 404, 11.0mm D, 25mm Cut L (404-4331)
- OSG Carbide End Mill, 3/16in dia, 9/16in Cut L (20421000)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001203)
- Osg End Mills