Shop All Square End Mills
Osg
Carbide End Mill, 8.00mm dia, 12.00mm Cut
Mfr # 414-3150
Zoro # G1706881
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-3150
- Zoro # G1706881
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 12.00 mm, Overall Length 51.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Adjustable Hole Cutter Replacement Parts (EL5001)
- INSIZE Electronic Outside Micrometer, 1 to 2"/25 to 50mm Range, 0.00005"/0.001mm (3101-50E)
- WILLIAMS Williams Deadblow Hammer, 56 oz. (JHW-56)
- CENTURY DRILL & TOOL 1/2" Cobalt 135 Deg. Jobber Length Drill Bit, Point Type: Self-Centering Point (26232)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (414-2756)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- OSG Square End Carbide End Mills (VGM6-0126)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (445-3543)
- OSG Square End Mill, 3/4" dia. Milling (21020211)
- YG-1 TOOL CO Square End Mill, Single End, 1-1/4", HSS (04190HC)
- Osg End Mills