Shop All Ball End Mills
Osg
Carbide End Mill, 7/64in dia, 7/32in Cut L
Mfr # 424-1094-BN
Zoro # G1700520
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-1094-BN
- Zoro # G1700520
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 7/32 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 7/64 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOG Utility Knife, Straight, 3" Blade L (TM1025-BX)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- KO-KEN Bit 24mm Hex 50mm 22mm Hex Drive (107.22-24)
- DEWALT 18" Bull Point Bit SDS Max Shank (DW5833)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-6250-BN)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (70320116)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (414-1406-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- Osg Ball End Mills