Shop All Square End Mills
Osg
Carbide End Mill, 7.50mm dia, 16.00mm Cut
Mfr # 8502075
Zoro # G1714435
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 7.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8502075
- Zoro # G1714435
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 7.50mm |
Length of Cut | 16.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 60.00 mm |
Milling Dia. | 7.50 mm |
Description
Square End Mill, 7.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 16.00 mm, Overall Length 60.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Through-Hole, Hole, SS, 700 (624-SS)
- GEARWRENCH 18mm 6 Point Combination Wrench (81766)
- CAPRI TOOLS 3/8 in Drive Long T40 Star Bit Socket (3-0600)
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel (51914D2B72415)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (445-1875)
- OSG Square End Mill, 3.000" L, 0.125" dia. (482-125011)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (495-1872)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (460-7874)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0450", Finish - Machining: Uncoated (73045)
- Osg End Mills