Shop All Square End Mills
Osg
Carbide End Mill, 7/16in dia., 5/8in Cut L
Mfr # 412-4375
Zoro # G1707015
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 412-4375
- Zoro # G1707015
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 5/8 in |
Shank Dia. | 7/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 1/2" (DWCF316)
- BOSCH Positioning Device Kit, Laser Accesory (DK10+LB10)
- PROSKIT Handheld LED Light Magnifier 22X (MA-020)
- BETA T-Handle Wrench, Swivel, 6mm (009530160)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (447-6250)
- OSG Carbide End Mill, 20mm dia., 76.00mm Cut (482-7874)
- OSG Square End Mill, 3/8" dia. Milling (5420505)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (495-1872)
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut (414-3150)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (462-3750)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (409-1250)
- Osg End Mills