Shop All Square End Mills
Osg
Carbide End Mill, 7/16 in dia, 1 in Cut L
Mfr # 403-437511
Zoro # G1708080
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-437511
- Zoro # G1708080
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Overall Length | 2 3/4 in |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-902)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 4 lb. (3377.160)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- OSG Carbide End Mill, 0.70mm dia, 1.40mm Cut L (3182007)
- OSG Carbide End Mill, 1/8in dia., 3/16in Cut L (HP411-1250)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (412-2362)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Carbide End Mill, 2.50mm dia, 8.00mm Cut L (445-0984)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4 Bright 1/4x3/8x5/8x2-7/16 (C42504)
- Osg End Mills