Shop All Square End Mills
Osg
Carbide End Mill, 7/16 in dia, 1 in Cut L
Mfr # 20224100
Zoro # G1715975
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20224100
- Zoro # G1715975
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Overall Length | 2 3/4 in |
Milling Dia. | 7/16 in |
Description
Square End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Pneumasterair Replacement Desiccant, 1 Gallon (ARRP34417)
- WIHA Insulated Screwdriver Set, Phillips/Slotted Tip, Ideal for Electrical Work, 5-Piece (32085)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- PROTO PUNCH & CHISEL 12pc SET (POJ2S2)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (484-2502)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-125011)
- OSG Carbide End Mill, 0.70mm dia, 1.40mm Cut L (3182007)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- Osg Square End Mills