Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 7132, 3.0mm D, 39mm Cut L
Mfr # 71320116
Zoro # G5587285
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Diamond
- Length of Cut 3.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 71320116
- Zoro # G5587285
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3.00 mm |
Milling Diameter | 3.00mm |
Dimension Type | Metric |
Shank Dia. | 3.00 mm |
Corner Radius | 0.50mm |
Milling Dia. | 3.00 mm |
Overall Length | 75.00 mm |
Neck Dia. | 2.85mm |
Neck Length | 15.00mm |
Description
Corner Radius End Mill, 3.00 mm Milling Dia., Carbide, Diamond, Straight, Metric, 0.50mm, 3.00 mm, 75.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN DIE HEX 1""14-20NS CARD (9335ZR)
- HOUGEN Pilot for RotaLoc Cutters (17100)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2090)
- HHIP 25 Piece Radius Gage Set In Plastic Case (4901-0040)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- OSG Carbide End Mill, VG441, 1/4 D, 3/4 Cut L (VG441-2501)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6252)
- OSG Carbide End Mill, 404, 11/32 D, 7/8 Cut L (404-3438)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-035-250-010K)
- Osg End Mills