Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 7132, 12.0mm D, 12mm Cut
Mfr # 71321016
Zoro # G5482461
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Diamond
- Length of Cut 12.00 mm
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 71321016
- Zoro # G5482461
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 12.00 mm |
Milling Diameter | 12.00mm |
Dimension Type | Metric |
Shank Dia. | 12.00 mm |
Neck Length | 48.00mm |
Milling Dia. | 12.00 mm |
Corner Radius | 1.00mm |
Neck Dia. | 11.40mm |
Overall Length | 150.00 mm |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, Diamond, Straight, Metric, 1.00mm, 12.00 mm, 150.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"x6" Carbide Tipped Masonry Drill Bit (DAM6X1)
- LENOX JigSawBlade, Rigid for Straight Cuts, PK10 (1994458)
- CLEVELAND 6-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiN 1-1/8x3/4x1-3/8 (C75051)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21081B614GR)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-040-150-005)
- Osg High Performance Carbide End Mills