Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 7072, 3/16 D, 3/16 Cut L
Mfr # 70720316
Zoro # G5778814
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Diamond
- Length of Cut 3/16 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 70720316
- Zoro # G5778814
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/16 in |
Milling Diameter | 3/16" |
Dimension Type | Fractional Inch |
Neck Dia. | 11/64 in |
Overall Length | 3 in |
Corner Radius | 0.062 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Neck Length | 15/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, Diamond, Straight, Fractional Inch, 0.062 in, 3/16 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 6" Double Edge Wallboardsaw with Rubber Grip (4932)
- MILWAUKEE TOOL 13/16" TCT Annular Cutter 2" Depth (49-59-4081)
- SLUGGER BY FEIN Magnetic Drill Press, 5/8 in. Chuck (JCM 256U)
- SIMONDS Round File, American, Round, Bastard (78396100)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- OSG Carbide End Mill, VG441, 1/2 D, 2 Cut L (VG441-5011)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- OSG Carbide End Mill, 404, 18.0mm D, 35mm Cut L (404-708711)
- M.A. FORD 4Mm Endmill 0.50Mm Rad (278 0400N3-0.5RB)
- Osg High Performance Carbide End Mills