Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 7072, 1/8 D, 1/8 Cut L
Mfr # 70720116
Zoro # G5572454
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish Diamond
- Length of Cut 1/8 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 70720116
- Zoro # G5572454
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/8 in |
Milling Diameter | 1/8" |
Dimension Type | Fractional Inch |
Neck Length | 5/8 in |
Corner Radius | 0.015 in |
Shank Dia. | 1/8 in |
Neck Dia. | 7/64 in |
Overall Length | 3 in |
Milling Dia. | 1/8 in |
Description
Corner Radius End Mill, 1/8 in Milling Dia., Carbide, Diamond, Straight, Fractional Inch, 0.015 in, 1/8 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- HAIMER Cone Cleaner, For HSK-50 (85.820.50)
- STABILA Combo Case - 25"-41"And 36"-59" 80T (30085)
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.2A41X60)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- OSG Carbide End Mill, HP441, 1/16 D, 3/16 Cut L (HP441-0625)
- OSG Carbide End Mill, 404, 15/32 D, 1 Cut L (404-4688)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/2 Cut L (VG441-5003)
- OSG Carbide End Mill, 402, 17/64 D, 3/4 Cut L (402-2656)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- MICRO 100 Corner Radius End Mill, Carbide, 63.00mm L (VHMM-030-5K)
- Osg End Mills