Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 7020, 1/4 D, 3/4 Cut L
Mfr # 70206116
Zoro # G5726314
product price: $301.99
/ea
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Diamond
- Length of Cut 3/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 70206116
- Zoro # G5726314
- Country of Origin Japan
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 3/4 in |
Milling Diameter | 1/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Milling Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, Diamond, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- WARNER Scraper, 4", 10-7/8" Handle (790)
- HANSON Left-Hand Mechanic's Length Cobalt High Speed Steel Drill Bit -7/64" (30507)
- DEWALT Impact Connect™ Copper Pipe Cutter Attachment (DWACPRIR)
- OSG Carbide End Mill, HP421, 1/4 D, 3/4 Cut L (HP421-2500)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- OSG Carbide End Mill, HP441, 1/2 D, 1 Cut L (HP441-5000)
- OSG End Mill, Stub, Carbide, 7/32, 4 FL, Sq End (414-2188)
- OSG Carbide End Mill, 402, 13/64 D, 5/8 Cut L (402-2031)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-075-900-015K)
- Osg End Mills