Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 7020, 1/2 D, 1 Cut L
Mfr # 70206616
Zoro # G5654153
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Square
- Finish Diamond
- Length of Cut 1 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 70206616
- Zoro # G5654153
- Country of Origin Japan
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Diamond, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- IDEAL Pull Line 500Lb X 2200 Ft (31-344)
- PROTO Locking Bar, 3" L, 3"W, 31-7/8"H, 1-1/2"dia. (JLB32)
- KO-KEN Wheel Nut Socket 22mm Extra Thin walled 110mm Color coded Protector 1/2 Sq. Drive (14145PM.110-22)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- OSG Carbide End Mill, 402, 8.0mm D, 21mm Cut L (402-3150)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6257)
- OSG Carbide End Mill, 12.0mm D, 25mm Cut (HP441-4724)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-075-250-010)
- Osg High Performance Carbide End Mills