Shop All Square End Mills
Osg
Carbide End Mill, 7.00mm dia, 19.00mm Cut
Mfr # 461-2756
Zoro # G1704556
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 7.00mm
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 19.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 461-2756
- Zoro # G1704556
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 7.00mm |
Length of Cut | 19.00 mm |
Shank Dia. | 7.00 mm |
Overall Length | 64.00 mm |
Milling Dia. | 7.00 mm |
Description
Square End Mill, 7.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 19.00 mm, Overall Length 64.00 mm, Shank Dia. 7.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Insize Electronic Indicator, Lug Back, 0-2in/0-50.8mm Range (2112-50E)
- STM JT2 MT2 Drill Chuck Arbor (326902)
- WESTWARD Curved-Claw Hammer, Steel, Smooth, 16 Oz (6DWG3)
- HOUGEN RotaLoc Annular Cutter Kit Fractional (17001)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (482-3150)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 3/4x3/4x1-3/4x4 (C75156)
- Osg Square End Mills