Shop All Ball End Mills
Osg
Carbide End Mill, 6.50mm dia, 14.00mm Cut
Mfr # HP416-2559
Zoro # G1711160
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP416-2559
- Zoro # G1711160
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.50mm |
Length of Cut | 14 mm |
Shank Dia. | 8 mm |
Overall Length | 90 mm |
Milling Dia. | 6.5 mm |
Description
Ball End Mill, 6.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOR 12-3/4", 40oz dead blow hammer (TH1616)
- DRILL AMERICA 1-13/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-13/32)
- WESTWARD Coping Saw, 6 In L, Soft Grip, Carbide (13P497)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 9/16" 6 pt SAE Socket, 6 Points (41818)
- OSG Carbide End Mill, 5/16in dia, 5/16in Cut L (70320616)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG Carbide End Mill, 6.00mm dia, 28.00mm Cut (462-2362-BN)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (414-1250-BN)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- Osg End Mills