Shop All Square End Mills
Osg
Carbide End Mill, 6.00mm dia, 9.00mm Cut L
Mfr # HP456-2364
Zoro # G1712308
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP456-2364
- Zoro # G1712308
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 9.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 60.00 mm |
Milling Dia. | 6.00 mm |
Corner Radius | 1.00mm |
Neck Dia. | 5.90mm |
Neck Length | 18.00mm |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1.00mm, 9.00 mm, 60.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- CENTURY DRILL & TOOL Cobalt Drill Bit 15Pc Set 1/16" To 1/2" By 32Nds (26315)
- PARLEC Shell Mill Holder, CAT40, Pilot Dia 1.0 In (C40-10SM2)
- GENESIS 350-Watt Compact Corded Heat Gun (GHG350)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- OSG Carbide End Mill, 11mm dia., 25.00mm Cut (403-4331)
- OSG Square End Carbide End Mills (VGM6-0105)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (484-2501)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- OSG Square End Carbide End Mills (VGM7-0060)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/8" x 1/2 (CCMG-404)
- Osg End Mills