Shop All Carbide End Mills
Osg
Carbide End Mill, 6.00mm dia, 9.00mm Cut L
Mfr # HP433-2364
Zoro # G1709176
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 6.00mm
- Overall Length 80.00 mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP433-2364
- Zoro # G1709176
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 6.00mm |
Overall Length | 80.00 mm |
Length of Cut | 9.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 5.50mm |
Neck Length | 35.00mm |
Dimension Type | Metric |
Milling Dia. | 6.00 mm |
Corner Radius | 2.00mm |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 2.00mm, 9.00 mm, 80.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Drift Punch Set, 1/8 To 5/16 In, 5 Pc (2AJL6)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- DRILL AMERICA 5/8in-20 UNS HSS Plug Tap and 37/64in HSS 1/2in Shank Drill Bit Kit (POUFS5/8-20)
- PROTO 1/2" Drive, SAE 1-5/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5342CF)
- OSG Carbide End Mill, 3/8 in. dia., 7/8 in Cut (502-3750)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (20555003)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20423600)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- OSG Carbide End Mill, 3/32in dia., 3/8in Cut L (500-0938)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- KODIAK CUTTING TOOLS 3/16 3 Flute Carbide Endmill Long Length 45 Deg. ZRN Coated (5450102)
- Osg End Mills