Shop All Square End Mills
Osg
Carbide End Mill, 6.00mm dia, 12.00mm Cut
Mfr # 414-2362
Zoro # G1959216
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-2362
- Zoro # G1959216
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 12.00 mm, Overall Length 51.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Variable Speed Braking Die Grinder with ONE-KEY with No-Lock Paddle Switch (Tool Only) (2984-20)
- CRAFTSMAN Titanium Nitride Coating Drill/Drive Set, 21 pieces (CMAM3211)
- PROSKIT Open Jaw Ratchet Cable Cutter, 500 MCM Co (SR-539)
- DEWALT Insert Bit, 1/4In, Torx, T6, 2In (50 Pack) (DWA2TX6IRB)
- OSG Square End Mill, 5/16" dia. Milling (82000421)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- OSG Square End Mill, 3/4" dia. Milling, List Number: 3815 (38154111)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (447-3750)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (414-2756)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", Carbide (84573)
- Osg End Mills