Shop All Square End Mills
Osg
Carbide End Mill, 6.00mm dia, 12.00mm Cut
Mfr # 412-2362
Zoro # G1959295
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 412-2362
- Zoro # G1959295
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 12.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 6.00 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 12.00 mm, Overall Length 51.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 5/16 in Size, Deep Socket, Black Phosphate (49-66-6509)
- FLANGE WIZARD Flange Wizard 496-42050-MM Magnetic Mini Two Hole Pins - Set of 2 (496-42050-MM)
- HOUGEN 9/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18218)
- MILWAUKEE TOOL 1-1/2" TCT Annular Cutter 2" Depth (49-59-4150)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut (414-3150)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- OSG Carbide End Mill, 5.40mm dia, 10.80mm Cut (3182054)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412500)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- MICRO 100 End Mill, 3 Flute, Square, 0.0313" Cutter dia (MEF-031-047-3K)
- Osg End Mills