Shop All Ball End Mills
Osg
Carbide End Mill, 5/8in dia, 1-5/8in Cut L
Mfr # 20100800
Zoro # G1714581
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20100800
- Zoro # G1714581
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 5/8 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3.5 in |
Description
Ball End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATORBACK Zippered Add-On Pouch (608)
- OTC Conical Pitman Arm Puller (8150)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 25"" (07227)
- BOSCH Hammer Drill Bit (HC4C2102)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575-BN)
- OSG End Mill, Carbide, 1/4, 4 FL, SGL Ball End (404-2500-BN)
- OSG Carbide End Mill, 3/4 in. dia, 1 in. Cut L (414-7500-BN)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- OSG Carbide End Mill, 7/16in dia., 7/8in Cut L (VG441-4375-BN)
- MELIN TOOL CO Sphere End Mill, Ball End, 220 deg., 6mm, Number of Flutes: 4 (VBMG4-M6M6)
- Osg End Mills