Shop All Carbide End Mills
Osg
Carbide End Mill, 5/8in dia, 1-1/4in Cut L
Mfr # VG534-6254
Zoro # G1712859
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/8"
- Overall Length 3 1/2 in
- Number of Flutes 5
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG534-6254
- Zoro # G1712859
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/8" |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 5/8 in |
Corner Radius | 0.03 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/8 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Kit, 120V, 9" L, 1.2 lb. Weight (4300-5/40)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (TI2131IM)
- STARRETT Telescoping Gage (229E)
- WESTWARD Slid"g T-Handle Bar, 1 " Dr, 22 " (45J263)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250)
- OSG Carbide End Mill, 1/4 in. dia., 3/8 in Cut (VG464-2500)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-1250)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- OSG Carbide End Mill, HP441, 1/4 D, 3/4 Cut L (HP441-2500)
- VIPER Endmill, 4 FL, 1/8, Overall Length: 1-1/2" (19829)
- Osg Carbide End Mills