Shop All Square End Mills
Osg
Carbide End Mill, 5/8in dia, 1-1/4in Cut L
Mfr # 403-625011
Zoro # G1708001
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-625011
- Zoro # G1708001
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Overall Length | 3 1/2 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 1 1/4 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric L-Shape Hex Key, 6 mm Tip Size (LLM6)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC 1/8 (C23349)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket Set, Metric, SAE, 9 pcs (49-66-7832)
- CRAFTSMAN Socket Set, 3/8" Drive, Metric, 11 pcs. (CMMT12045)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (412-1875)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (482-3150)
- OSG Carbide End Mill, 19/64in dia, 13/16in Cut (403-2969)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (205003111)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- MICRO 100 End Mill, 2 Flute, Square, 2.500 mm Cutter dia (MEFM-025-2000)
- Osg End Mills