Shop All Carbide End Mills
Osg
Carbide End Mill, 5/8 in. dia., 3/4 in Cut
Mfr # VG464-6250
Zoro # G1713069
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- Measurement System Fractional Inch
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG464-6250
- Zoro # G1713069
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Overall Length | 6 in |
Milling Dia. | 5/8 in |
Description
Square End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Weldon Flat, Length of Cut 3/4 in, Overall Length 6 in, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 7 Piece Torx? L-Shape Torx? Key Set, 40WY90 (40WY90)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82577)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- BESSEY Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth (PC-34DR)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (20223500)
- OSG End Mill, Carbide, 1/2, 3 FL, Corner Radius (20425200)
- OSG Carbide End Mill, 12mm dia., 18.00mm Cut (HP433-4721)
- OSG End Mill, Stub, Carbide, 1/4, 4 FL, Sq End (70401116)
- OSG Carbide End Mill, 404, 11.0mm D, 25mm Cut L (404-4331)
- OSG End Mill, Carbide, TiAlN, 3/16, 4 FL, Sq End (464-187511)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 1 Cut L (07584)
- Osg Carbide End Mills