Shop All Ball End Mills
Osg
Carbide End Mill, 5/8 in. dia., 3/4 in Cut
Mfr # 412-6250-BN
Zoro # G1703007
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 412-6250-BN
- Zoro # G1703007
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 3/4 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3 in |
Description
Ball End Mill, 5/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Power Bit x 6 (1150H1664A)
- CRESCENT 1/4" Drive 6 Point Deep Metric Socket 7mm (CDDS14N)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7.50mm (C22873)
- UNGER Heavy-Duty Scraper (UNGHDSS0)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Ball End (402-1250-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5260300)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250-BN)
- MELIN TOOL CO Carbide End Mill, Ball Nose, 1/8in.dia. (56243)
- Osg Ball End Mills