Shop All Ball End Mills
Osg
Carbide End Mill, 5/8 D, 1 1/4 Cut
Mfr # HP441-6250-BN
Zoro # G5732885
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP441-6250-BN
- Zoro # G5732885
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/8" |
Length of Cut | 1 1/4 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3.5 in |
Description
Ball End Mill, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1 (53464)
- DEWALT 7-1/4" (184mm) Worm drive Circular saw w/ Electric Brake (DWS535B)
- PELICAN O-Ring Lid for 1470 Cases (1473)
- EAZYPOWER Mini Mounted Point Set, 3 pcs. (88270)
- OSG HSS End Mill, 3/32in.dia., 9/32in.Cut L (5717400)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- OSG Carbide End Mill, 11/64 D, 9/16 Cut (HP441-1719-BN)
- OSG End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End (3053008)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-15)
- Osg End Mills