Shop All Square End Mills
Osg
Carbide End Mill, 5.40mm dia, 10.80mm Cut
Mfr # 3182054
Zoro # G1726387
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.40mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 10.80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3182054
- Zoro # G1726387
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.40mm |
Length of Cut | 10.80 mm |
Shank Dia. | 6.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 5.40 mm |
Description
Square End Mill, 5.40 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 10.80 mm, Overall Length 50.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 2 (1195100)
- WIHA Long Round Nose Pliers, 6.3-Inch (32633)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- GREENLEE 6000 Series Bearing Lamp (35322)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- OSG Carbide End Mill, 5/16in dia, 1-1/2in Cut (484-3127)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-625011)
- OSG Carbide End Mill, 7/16 in dia, 1 in Cut L (403-437511)
- ZORO SELECT End Mill, 3/8 in.4 Flutes, MLT (284-000185)
- Osg End Mills