Shop All Carbide End Mills
Osg
Carbide End Mill, 5/32in dia, 9/16in Cut L
Mfr # 36700811
Zoro # G1732066
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 5/32"
- Overall Length 2 in
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 36700811
- Zoro # G1732066
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Milling Diameter | 5/32" |
Overall Length | 2 in |
Length of Cut | 9/16 in |
Milling Dia. | 5/32 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.02 in |
Shank Dia. | 3/16 in |
Description
Corner Radius End Mill, 5/32 in Milling Dia., Carbide, WXL, Straight, Fractional Inch, 0.02 in, 9/16 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS 24 mm Jumbo Combination Wrench (22124)
- METABO HPT Framing Nailer 3-1/4" Ch (NR83AA5M)
- THRIFCO PLUMBING 1/4 in. x 8 ft. Cable Drain Pipe Auger with Speed-Grip Handle (4400721)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (20612516)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (36701511)
- OSG Carbide End Mill, VG441, 1/8 D, 3/8 Cut L (VG441-1250)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412700)
- OSG End Mill, Stub, Carbide, 1/4, 4 FL, Sq End (70401116)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (36700611)
- MICRO 100 Carb End Mill, 9/32 In, 4FL, CC, AlTiN Coat (GEM-281-4X)
- Osg Carbide End Mills