Shop All Ball End Mills
Osg
Carbide End Mill, 5/32in dia, 5/16in Cut L
Mfr # 424-1562-BN
Zoro # G1700496
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-1562-BN
- Zoro # G1700496
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Milling Dia. | 5/32 in |
Overall Length | 2 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 15/16" (08812)
- GREY PNEUMATIC 1-1/2" FLAT CHISEL 7" LONG (CH103)
- OTC Heavy Duty Snap Ring Pliers, 4513-1 (OTC4513-1)
- DRILL AMERICA #12-20 HSS Plug Hand Tap (DWTST12-20P)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- OSG Carbide End Mill, 5/8in dia, 1-5/8in Cut L (20100800)
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- OSG End Mill, Carbide, 1 In, 4 FL, SGL Ball End (404-1000-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (414-1875-BN)
- Osg End Mills