Shop All Square End Mills
Osg
Carbide End Mill, 5/32in dia, 5/16in Cut L
Mfr # 20210500
Zoro # G1716569
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20210500
- Zoro # G1716569
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 5/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Description
Square End Mill, 5/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/16 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 1/4 in, 6 point SAE short socket. (5208H)
- DEWALT Laser Distance Meter, 65 ft. Maximum (DW065E)
- VAST Right Angle Clamp 2-1/2", Hot Dip, PK10 (V116 2-1/2HDG-10)
- PELICAN Black Protective Case, 32.6"L x 18.40"W x 11"D (1615AIRNF)
- OSG Carbide End Mill, 4.20mm dia, 6.30mm Cut L (3181842)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (495-3752)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- OSG Carbide End Mill, 5.00mm dia, 32.00mm Cut (482-1968)
- OSG Carbide End Mill, 5.00mm dia, 25.00mm Cut (464-1968)
- WIDIA End Mill, 0.7500 in. Milling Dia., I4S (I4S0750T150R)
- Osg Square End Mills