Shop All Carbide End Mills
Osg
Carbide End Mill, 5/16in dia, 7/16in Cut L
Mfr # 20412600
Zoro # G1715397
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 5/16"
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20412600
- Zoro # G1715397
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 5/16" |
Length of Cut | 7/16 in |
Corner Radius | 0.02 in |
Milling Dia. | 5/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 5/16 in |
Description
Corner Radius End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 7/16 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC Let-I (68978)
- WILLIAMS 1/4" Drive, 5.5mm Metric Socket, 6 Points (MMD-605.5)
- DREMEL E Z Lock Cut Off Wheel, 1 1/2 In Dia, 12 Pack (EZ456B)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (400-5000)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-0625)
- OSG Carbide End Mill, HP441, 5.0mm D, 16mm Cut (HP441-1968)
- OSG Carbide End Mill, 3/32in dia., 3/8in Cut L (500-0938)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- COBRA CARBIDE Endmill, Double End Stub AlTiN Coated, 15/64, Number of Flutes: 4 (28309)
- Osg Carbide End Mills