Shop All Carbide End Mills
Osg
Carbide End Mill, 5/16in dia, 13/16in Cut
Mfr # 500-3125
Zoro # G1700399
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 500-3125
- Zoro # G1700399
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Length of Cut | 13/16 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Cutter Dia. - Machining | 5/16" |
Cutter Dia. | 5/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Straight Flute, Fractional Inch, 5/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- PROTO Tether Ready Wire Twist Pliers, 8-3/4 in (J196-TT)
- EMPRESSA 6 in. MILL 2ND CUT FILE (EM6M2)
- GEARWRENCH 1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7" (81015T)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (VG534-6254)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (20611116)
- CGS TOOL The Beast Roughing End Mill 4Fl 1/2"Dia 1-1/4"Loc 3"Oal W/.030" Radius (CR1020)
- Osg End Mills