Shop All Square End Mills
Osg
Carbide End Mill, 5/16in dia, 13/16in Cut
Mfr # 461-3125
Zoro # G1704538
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/16"
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 461-3125
- Zoro # G1704538
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/16" |
Length of Cut | 13/16 in |
Shank Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Milling Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 13/16 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Spring Vibration Isolation Hanger - 2-1/2"L x 2-7/8"W x 4-1/4"H Blue (HS-X-210)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 2 33/64 in Long, 5/32 in Short (54TU48)
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- GEARWRENCH 9mm x 11mm Flare Nut Wrench (81644)
- OSG Carbide End Mill, 0.05in dia, 0.1560in Cut (492-0500)
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L (484-3126)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- OSG Carbide End Mill, 1 in. dia., 3 in. Cut L (482-1000)
- OSG Carbide End Mill, 5.40mm dia, 10.80mm Cut (3182054)
- OSG Carbide End Mill, 20mm dia., 57.00mm Cut (462-7874)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (445-3543)
- Osg Square End Mills