Shop All Carbide End Mills
Osg
Carbide End Mill, 5/16in dia., 1/2in Cut L
Mfr # 423-3125
Zoro # G1701141
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 5/16"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 423-3125
- Zoro # G1701141
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 5/16" |
Length of Cut | 1/2 in |
Dimension Type | Fractional Inch |
Milling Dia. | 5/16 in |
Shank Dia. | 5/16 in |
Description
Square End Mill, 5/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 1/2 in, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Runner Cutter - 2 Fl 10 Taper Ball (MRT-187-046)
- PROTO Slid"g T-Handle Drive Plug, 1" Dr., 3" (J5885)
- DYNAMIC Tools 19MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025019)
- VIM PRODUCTS Socket Rail Set, 3 Piece (VIMV423)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3102008)
- OSG End Mill, Carbide, 3/16, 3 FL, SGL Sq End, CC (20420900)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (20610116)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (444-1562)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 1 In, 4 FLT (SDH-500-04)
- Osg End Mills