Shop All Square End Mills
Osg
Carbide End Mill, 5.00mm dia, 16.00mm Cut
Mfr # 461-1968
Zoro # G1704580
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 5.00mm
- End Mill Material Carbide
- Number of Flutes 6
- Length of Cut 16.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 461-1968
- Zoro # G1704580
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 5.00mm |
Length of Cut | 16.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 5.00 mm |
Description
Square End Mill, 5.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 16.00 mm, Overall Length 51.00 mm, Shank Dia. 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X5/8)
- DRILLCO 6.3MM-1.00 4FL BOTTOM TAP - 2800 (28A063AB)
- WOODWARD FAB Bossing Mallet, High Impact, Nylon, 3" dia. (WFBOSSMAL)
- OX TOOLS Pro Drywaller's Tool Pouch, Oil-Tanned Leather (OX-P263801)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (HP460-3750)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250)
- OSG Carbide End Mill, 8.00mm dia, 29.00mm Cut (464-3150)
- OSG Carbide End Mill, 4.50mm dia, 14.00mm Cut (403-1772)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- Osg End Mills