Shop All Square End Mills
Osg
Carbide End Mill, 4.50mm dia, 14.00mm Cut
Mfr # 403-1772
Zoro # G1707907
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.50mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 14.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 403-1772
- Zoro # G1707907
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.50mm |
Length of Cut | 14.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 51.00 mm |
Milling Dia. | 4.50 mm |
Description
Square End Mill, 4.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 14.00 mm, Overall Length 51.00 mm, Shank Dia. 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm (54121)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces Bosch 1607014116 (S97)
- ZORO SELECT Power Driver, 1/4in Hex (4ZE53)
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- OSG Square End Mill, 1/4" dia. Milling (5420305)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2-TC TiCN 1/8x3/16x3/4x3-1/8 (C39911)
- Osg End Mills