Shop All Square End Mills
Osg
Carbide End Mill, 4.30mm dia, 8.60mm Cut L
Mfr # 3182043
Zoro # G1726490
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.30mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 8.60 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3182043
- Zoro # G1726490
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.30mm |
Length of Cut | 8.60 mm |
Shank Dia. | 6.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 4.30 mm |
Description
Square End Mill, 4.30 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 8.60 mm, Overall Length 50.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE 5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated (S475JSNN)
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 12ft 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P + TSB14-P)
- IRWIN Spring Clamp, 1 In, Plastic Resin (58100)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 20mm (1220MSC)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- OSG Carbide End Mill, 5/16 in dia, 1 in Cut L (484-3126)
- OSG Square End Carbide End Mills (VGM6-0067)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875)
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575)
- HARVEY TOOL End Mill for Plastics - 2 Flute - Square, 0.1250" (1/8) (939008)
- Osg End Mills