Shop All Square End Mills
Osg
Carbide End Mill, 4.20mm dia, 6.30mm Cut L
Mfr # 3181842
Zoro # G1727111
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 4.20mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 6.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3181842
- Zoro # G1727111
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 4.20mm |
Length of Cut | 6.30 mm |
Shank Dia. | 6.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 4.20 mm |
Description
Square End Mill, 4.20 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 6.30 mm, Overall Length 50.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Upcut, 1/2, 1 1/8, 3 (52-360)
- MITUTOYO Dial indicators, 0.001-1 mm (2110AB-70)
- BON TOOL Bon 14-714 Razor Blade 8" For Scraper (10/Pkg) (14-714)
- WESTWARD HSS Thread Die, 1 1/2 In, M10, 1.5 Pitch (10T891)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (403-3750)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- OSG Carbide End Mill, 10mm dia., 25.00mm Cut (403-393711)
- OSG Square End Carbide End Mills (VGM6-0105)
- MICRO 100 Square End Mill, 1" Cut Length, Unfinished (MEF-093-1000)
- Osg End Mills