Shop All Ball End Mills
Osg
Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L
Mfr # 404-1406-BN11
Zoro # G5740384
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 9/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-1406-BN11
- Zoro # G5740384
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 9/64" |
Length of Cut | 1/2 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 9/64 in |
Description
Ball End Mill, 9/64 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-461 Grapevine Jointer, 5/8", Bit 1/8" Round (11-461)
- WITTE Insulated Precision Driver Set, Slotted/Phillips, 7 pcs (9T 89377)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 34 mm Size, Standard Socket, Black Phosphate (49-66-6266)
- IRWIN 10 Locking Pliers (102L3)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Ball End (402-1250-BN)
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- OSG Ball End Mill, 3" L, 1/8" Shank dia. (484-1250-BN11)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- OSG Carbide End Mill, 5/16in dia, 5/16in Cut L (70320616)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- CLEVELAND 2-Flute HSS Ball Nose Double End Mill Cleveland HD-2B-TN TiN 1/4x3/8x3/8x3-3/8 (C75122)
- Osg End Mills