Shop All Ball End Mills
Osg
Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L
Mfr # 404-1094-BN
Zoro # G9686765
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-1094-BN
- Zoro # G9686765
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/64" |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Milling Dia. | 7/64 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 7/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Stud, 1/4-20", 3/4" dia., 3/4"Std (SKS-013)
- OTC Hub Tamer Grappler Kit, 5 Pieces (6575-2)
- DEWALT Chuck Key (330034-16)
- MILWAUKEE TOOL 7/16 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4686)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (412-1250-BN)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (444-1250-BN)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- OSG Carbide End Mill, 5/8 D, 1 1/4 Cut (HP441-6250-BN)
- OSG Long Neck Ball Nose End Mill R0.25 X 0.5mm 2FL AE-LNBD-H (3056148)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- GS TOOLING 7.0mm Diameter x 8mm Shank 4-Flute Regular Length Ball Nose Blue Series Carbide End Mills (102768)
- Osg Ball End Mills