Shop All Ball End Mills
Osg
Carbide End Mill, 404BN, 7/16 D, 1 Cut L
Mfr # 404-4375-BN
Zoro # G5696275
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 7/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-4375-BN
- Zoro # G5696275
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 7/16" |
Length of Cut | 1 in |
Shank Dia. | 7/16 in |
Overall Length | 2.7 in |
Milling Dia. | 7/16 in |
Description
Ball End Mill, 7/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive Universal Joint (CMMT99294)
- BONWAY Bon 32-510 Salt Roller, Steel 36" (32-510)
- HOUGEN 17/32 in. X 1 in. RotaLoc Plus Annular Cutter (17817)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0312-BN11)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (412-6250-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (412-1250-BN)
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (414-1250-BN)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.1180", Length of Cut: 0.3540" (74418-C3)
- Osg Ball End Mills