Shop All Ball End Mills
Osg
Carbide End Mill, 404BN, 13/64 D, 5/8 Cut L
Mfr # 404-2031-BN
Zoro # G5807986
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 13/64"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-2031-BN
- Zoro # G5807986
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 13/64" |
Length of Cut | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Milling Dia. | 13/64 in |
Description
Ball End Mill, 13/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 (52001)
- MORSE Portable Band Saw Blade, Bimetal, PK3 (ZWEP44251418WGR)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3052035)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (452-1250-BN)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- OSG Carbide End Mill, 404BN, 6.0mm D, 19mm Cut (404-2362-BN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-300-3)
- Osg End Mills