Shop All Ball End Mills
Osg
Carbide End Mill, 404BN, 11/32 D, 7/8 Cut L
Mfr # 404-3438-BN
Zoro # G5760106
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 11/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-3438-BN
- Zoro # G5760106
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 11/32" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2.5 in |
Milling Dia. | 11/32 in |
Description
Ball End Mill, 11/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 5/8x36 In (48-20-3922)
- VESSEL WOOD-COMPO Screwdriver No.300 +2x100 (300P2100)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 29/64 (47729)
- INGERSOLL-RAND Air Engraving Pen (140EP)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- OSG Carbide End Mill, 1.0mm D, 3mm Cut (HP421-0394-BN)
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250-BN)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Overall Length: 1-1/2" (BEF-045-500-3K)
- Osg End Mills