Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 404, 9/64 D, 1/2 Cut L
Mfr # 404-1406
Zoro # G5759765
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Bright (Uncoated)
- Length of Cut 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 404-1406
- Zoro # G5759765
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1/2 in |
Milling Diameter | 9/64" |
Dimension Type | Fractional Inch |
Milling Dia. | 9/64 in |
Overall Length | 2 in |
Shank Dia. | 3/16 in |
Description
Square End Mill, 9/64 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1/2 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/32" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/32)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -6'8)
- MARSON RATCHET STYLE 3/16" HAND RIVETER (SP-2)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- OSG Carbide End Mill, VG441, 3/8 D, 7/8 Cut L (VG441-3753)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, 402, 11/32 D, 7/8 Cut L (402-3438)
- OSG Carbide End Mill, 402, 9.0mm D, 22mm Cut L (402-354311)
- OSG Carbide End Mill, 14.0mm D, 30mm Cut (HP441-5512)
- MICRO 100 Corner Radius End Mill, Carbide, 1-1/2" L (MEF-045-500-005K)
- Osg End Mills