Shop All Carbide End Mills
Osg
Carbide End Mill, 404, 9.0mm D, 22mm Cut L
Mfr # 404-3543
Zoro # G7449784
original price:
$21.99
19% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 70.00 mm
- Milling Diameter 9.00mm
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 404-3543
- Zoro # G7449784
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 70.00 mm |
Milling Diameter | 9.00mm |
Length of Cut | 22.00 mm |
Milling Dia. | 9.00 mm |
Shank Dia. | 10.00 mm |
Dimension Type | Metric |
Description
Square End Mill, 9.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 22.00 mm, Overall Length 70.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BIT DRILL TURBOMAX5/16"" (73320)
- DEWALT Cordless Angle Grinders, 60V DC, 6,000 RPM (DCG460B)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- OSG Carbide End Mill, 404, 1/2 D, 1 Cut L (404-5000)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (640-1883)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (26805516)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3151)
- OSG Carbide End Mill, 404, 7.0mm D, 19mm Cut L (404-2756)
- OSG Carbide End Mill, HP441, 1/4 D, 3/4 Cut L (HP441-2500)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- Osg End Mills